Zoro Homepage

180 Degree Reverse Countersinking Mill, 40mm Diameter

  • Mfr # 217180 40

  • Zoro # G216120032


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Overall Length
183 mm
Dimension E (In.)
8.05 mm
Countersink Angle
180
Collar Dia.
40 mm
Insert Screw
219844 (15IP; 3.0 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217180 40
Zoro #
G216120032
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
183 mm
Dimension E (In.)
8.05 mm
Collar Dia.
40 mm
Min. Dia.
25 mm
Shank Diameter
32 mm
Countersink Diameter
40 mm

Details

Item
Counterbores, countersinks
Countersink Angle
180
Insert Screw
219844 (15IP; 3.0 Nm)
Coolant Through
Yes
L3
95 mm
Shank Type
Whistle Notch
Overhang
123 mm
Tool Exchange
PowerCard
Dia
40 mm
Number of Teeth
1
L2
103 mm

Description

Version: With just one cutter z = 1. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Minimumdmin: 25 mm Overhang L1: 123 mm L2: 103 mm L3: 95 mm CollarD1: 40 mm Programming dimension e: 8.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.