Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180 Degree Reverse Countersinking Mill, 43mm Diameter

  • Mfr # 217180 43

  • Zoro # G316119998


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
180
Dimension E (In.)
7.05 mm
Overall Length
183 mm
Shank Type
Whistle Notch
Countersink Diameter
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217180 43
Zoro #
G316119998
UPC #
-
Country of Origin
Germany

Dimensions

Dimension E (In.)
7.05 mm
Overall Length
183 mm
Countersink Diameter
43 mm
Min. Dia.
30 mm
Shank Diameter
32 mm
Collar Dia.
40 mm

Details

Item
Counterbores, countersinks
Countersink Angle
180
Shank Type
Whistle Notch
Tool Exchange
PowerCard
Insert Screw
219844 (15IP; 3.0 Nm)
Overhang
123 mm
Dia
43 mm
L2
103 mm
Coolant Through
Yes
Number of Teeth
1
L3
95 mm

Description

Version: With just one cutter z = 1. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Minimumdmin: 30 mm Overhang L1: 123 mm L2: 103 mm L3: 95 mm CollarD1: 40 mm Programming dimension e: 7.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.