Zoro Homepage

180 Degree Reverse Countersinking Mill, 53mm Diameter

  • Mfr # 217180 53

  • Zoro # G416120016


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
180
Overall Length
210 mm
Dimension E (In.)
9.05 mm
Tool Exchange
PowerCard
Min. Dia.
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217180 53
Zoro #
G416120016
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
210 mm
Dimension E (In.)
9.05 mm
Min. Dia.
36 mm
Shank Diameter
40 mm
Countersink Diameter
53 mm

Details

Countersink Angle
180
Item
Counterbores, countersinks
Tool Exchange
PowerCard
Dia
53 mm
Overhang
140 mm
L3
110 mm
Insert Screw
219848 (20IP; 5.5 Nm)
Shank Type
Weldon
Number of Teeth
1
Coolant Through
Yes

Description

Version: With just one cutter z = 1. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 5.5 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Minimumdmin: 36 mm Overhang L1: 140 mm L3: 110 mm Programming dimension e: 9.05 mm Overall length L: 210 mm ShankDs h6: 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.