Zoro Homepage

180 Degree Reverse Countersinking Mill, 57mm Diameter

  • Mfr # 217180 57

  • Zoro # G316119981


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
180
Dimension E (In.)
9.55 mm
Overall Length
220 mm
Shank Type
Weldon
L3
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217180 57
Zoro #
G316119981
UPC #
-
Country of Origin
Germany

Dimensions

Dimension E (In.)
9.55 mm
Overall Length
220 mm
Shank Diameter
40 mm
Min. Dia.
39 mm
Countersink Diameter
57 mm

Details

Countersink Angle
180
Item
Counterbores, countersinks
Shank Type
Weldon
L3
120 mm
Coolant Through
Yes
Insert Screw
219848 (20IP; 5.5 Nm)
Tool Exchange
PowerCard
Overhang
150 mm
Dia
57 mm
Number of Teeth
1

Description

Version: With just one cutter z = 1. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 5.5 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Minimumdmin: 39 mm Overhang L1: 150 mm L3: 120 mm Programming dimension e: 9.55 mm Overall length L: 220 mm ShankDs h6: 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.