Zoro Homepage

180 Degree Reverse Countersinking Mill, 66mm Diameter

  • Mfr # 217180 66

  • Zoro # G616120090


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Overall Length
245 mm
Countersink Angle
180
Dimension E (In.)
11.05 mm
Coolant Through
Yes
Countersink Diameter
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217180 66
Zoro #
G616120090
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
245 mm
Dimension E (In.)
11.05 mm
Countersink Diameter
66 mm
Min. Dia.
45 mm
Shank Diameter
50 mm

Details

Item
Counterbores, countersinks
Countersink Angle
180
Coolant Through
Yes
Dia
66 mm
Overhang
165 mm
L3
135 mm
Number of Teeth
1
Shank Type
Weldon
Insert Screw
219848 (20IP; 5.5 Nm)
Tool Exchange
PowerCard

Description

Version: With just one cutter z = 1. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 5.5 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Minimumdmin: 45 mm Overhang L1: 165 mm L3: 135 mm Programming dimension e: 11.05 mm Overall length L: 245 mm ShankDs h6: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.