Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 Pc Combination Wrench Set in Foam, 5.5 mm to 24 mm

  • Mfr # 952452 19

  • Zoro # G614387426


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
19
Thickness
30 mm
Height
100 mm
Depth
600 mm
Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952452 19
Zoro #
G614387426
UPC #
-
Country of Origin
Germany

Dimensions

Thickness
30 mm
Height
100 mm
Depth
600 mm
Width
200 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
19
Version
With wrenches (ring wrenches and open-ended wrenches)

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952452: 1 pc. GARANT combination wrench No. 613600 size 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24: 1 pc. each Smallest suitable drawer front height: 100 mm Width: 200 mm Depth: 600 mm Width in G: 8 Depth in G: 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.