19 to 68 mm Hole saw set with Mounting Shafts and Center Drills, 12 Pc

  • Mfr # 589710 19-68

  • Zoro # G411461046


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Range of Saw Sizes
19-68 mm
Diameter
19; 22; 29; 38; 44; 68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
589710 19-68
Zoro #
G411461046
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Range of Saw Sizes
19-68 mm
Diameter
19; 22; 29; 38; 44; 68 mm

Details

Number of Pieces
12
Item
Hole saw

Description

19 to 68 mm Hole saw set with Mounting Shafts and Center Drills, 12 Pc. Version: Bi-metal hole saw set with popular hole saw diameters. HSS Vario toothing for smooth cutting and long service life. With precision rigid foam inlay for secure retention and easy removal of the hole saws. Stackable modular bar. Supplied with: Impact-resistant plastic box with bi-metal hole saws- mounting shanks and center drills. Hole saw Dia: 19- 22- 29- 38- 44- 68 mm Number of pieces: 12 Number of mounting shafts: 2 Number of center drills: 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.