Zoro Homepage

1in-11 HSS Hex Die, for Whitworth Pipe Threads

  • Mfr # 142060 G1

  • Zoro # G914389656


product price: $232.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142060 G1
Zoro #
G914389656
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
G1

Description

Hexagon die without tapered lead chamfer, for re-cutting. Application: For Whitworth parallel pipe threads DIN ISO 228/1 Standard: DIN 382 Threads per inch: 11 Thread Dia. 33.25 mm Width across flats: 60 mm Height: 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.