Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Pc Universal Tool Set, with Foam Inlay and Case

  • Mfr # 680157 20

  • Zoro # G814556479


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
294 mm
Overall Length
510 mm
Degree of fill of a drawer in units
8×20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680157 20
Zoro #
G814556479
UPC #
-
Country of Origin
Germany

Dimensions

Width
294 mm
Overall Length
510 mm

Details

Degree of fill of a drawer in units
8×20

Description

Application: Modular box of virtually indestructible ABS plastic with integral hinges and 2 snap fasteners. All tools are held securely for easy access in a specially moulded PUR foam insert. Supplied with: Tape measure with viewing window: 1 pc. No. 462201 size 2.5 Hexagon key L-wrench set with ball point: 1 pc. No. 627132 size 9 9 pieces Screwdriver for slot-head: 1 pc. each No. 660032 size 2.5, 4, 5.5 Screwdriver for Phillips: 1 pc. each No. 667702 size 1, 2 Combination pliers: 1 pc. No. 700940 size 160 Engineer's hammer: 1 pc. No. 750110 size 200 General purpose scissors: 1 pc. No. 769240 size 175 Pliers wrench: 1 pc. No. 813501 size 180 General-purpose knife with snap-off blades: 1 pc. No. 845020 Note: Supplied with tools sorted in a plastic box. The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2x3/1 or 2 pieces of small parts storage bins No. 951251 size 2x6/1 not included in the scope of supply. Degree of fill of a drawer in units: 8x20 Length: 510 mm Width: 294 mm Height: 61 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.