Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

230 mm Circular Saw Blade, Carbide Tipped, 30 mm Bore Diameter

  • Mfr # 584095 230

  • Zoro # G514386802


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
2.2 mm
Arbor Hole Size
30 mm
Number of teeth
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584095 230
Zoro #
G514386802
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
230 mm
Cutting Depth
2.2 mm
Arbor Hole Size
30 mm

Details

Item
Circular saw blade
Number of teeth
54

Description

Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: For circular, cross-cut, compound, and mitre saws. Universal circular saw blade for cutting a wide range of materials such as steel flats and angle sections, aluminium and other non-ferrous metals. Flat teeth with bevel up to 250 mm, alternating set with bevel from 300 mm. Note: Further circular saw blades can be found in Group 17. Bore : 30 mm Number of teeth: 54 Width of cut B: 2.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.