Shop GARANT
See all product information
Create Account
2.3/4in-11 HSS Round Die, for Whitworth Pipe Threads, Closed/Pre-Slit Form
- Mfr # 142050 G2.3/4
- Zoro # G814389763
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Thread Type
G
Die Material
HSS
Size
G2.3/4 mm
Standards
EN 24231
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 142050 G2.3/4
- Zoro #
- G814389763
- UPC #
- -
- Country of Origin
- Germany
- Item
- Die
- Thread Type
- G
- Die Material
- HSS
- Standards
- EN 24231
Dimensions
- Die Thread Size
- 2.3/4"-11
- Size
- G2.3/4 mm
Description
Closed, pre-slit form, with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For Whitworth parallel pipe threads DIN ISO 228/1 Standard: EN 24231 Threads per inch: 11 Thread Dia. 81.53 mm External Dia. 120 mm Height: 22 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.