Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Pc 3/8 inch Drive Socket Set in Foam, 7 mm to 19 mm

  • Mfr # 953707 24

  • Zoro # G414371656


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
24
Width
200 mm
Height
75 mm
Depth
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953707 24
Zoro #
G414371656
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Width
200 mm
Height
75 mm
Depth
250 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
24

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast color of blue indicates if a tool is missing. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Foam inlays of size 10 G x 8 G suit shadowboards No. 923210 size 250 2 foam inlays per shadowboard. Supplied with: Rigid foam inlay, empty No. 952001 size 953707: 1 pc. GARANT hexagon socket No. 637125 size 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19: 1 pc. each GARANT hexagon screwdriver bit No. 637629 size 3, 4, 5, 6, 7, 8, 10: 1 pc. each GARANT reversible ratchet, No. 635025 size 3/8: 1 pc. GARANT extension No. 635429 size 75, 125: 1 pc. each GARANT T-handle No. 635729 size 200: 1 pc. GARANT universal joint No. 636229 size 3/8: 1 pc. Square drive: 3/8 in Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10 Weight: 1.318 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.