
25 Pc Jigsaw Blade Set, Type: T118AF
Mfr # 588410 T118AF
Zoro # G814386915
product price: $54.39
/eaKey Features
Material
BiM
Length
92 mm
Teeth per Inch
1.1 − 1.5 mm
Type
T118AF
Optimised For Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588410 T118AF
Zoro #
G814386915
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
92 mm
Sheet thickness (perforated panel)
1-3 mm
Details
Item
Jigsaw blade
Material
BiM
Teeth per Inch
1.1 − 1.5 mm
Number of Pieces
25
Type
T118AF
Optimised For Material
Steel
Description
Jigsaw blades for metal. For mounting on a single-cam shank. Progressive tooth profile combines easy start to the cut no jagging on thin material and high rate of metal removal. Bi-metal saw blade with long service life, especially when used on perforated plate. Supplied with: 25 pieces optimized for material: Steel Sheet thickness perforated panel: 1-3 mm Type of cutting: straight cutting fine Saw blade material: BiM Tooth pitch: 1.1 1.5 mm Blade length: 92 mm Number of blades: 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.