Zoro Homepage

25 Pc Jigsaw Blade Set, Type: T118B

  • Mfr # 588410 T118B

  • Zoro # G814386946


product price: $40.95
/ea

Key Features

Material
HSS
Type
T118B
Sheet thickness (solid panel)
2.5-6 mm
Optimised For Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588410 T118B
Zoro #
G814386946
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
92 mm
Sheet thickness (solid panel)
2.5-6 mm

Details

Item
Jigsaw blade
Material
HSS
Teeth per Inch
1.9 − 2.3 mm
Number of Pieces
25
Type
T118B
Optimised For Material
Steel

Description

Jigsaw blades for metal. For mounting on a single-cam shank. Progressive tooth profile combines easy start to the cut no jagging on thin material and high rate of metal removal. Supplied with: 25 pieces optimized for material: Steel Sheet thickness solid panel: 2.5-6 mm Type of cutting: straight cutting fine Saw blade material: HSS Tooth pitch: 1.9 2.3 mm Blade length: 92 mm Number of blades: 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.