
25 Pc Jigsaw Blade Set, Type: T127D
Mfr # 588410 T127D
Zoro # G114386905
product price: $44.35
/eaKey Features
Material
HSS
Type
T127D
Metal profile (closed)
<30 mm
Sheet thickness (solid panel)
3-15 mm
Optimised For Material
Aluminium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588410 T127D
Zoro #
G114386905
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
100 mm
Sheet thickness (solid panel)
3-15 mm
Details
Item
Jigsaw blade
Material
HSS
Teeth per Inch
3.0 mm
Number of Pieces
25
Type
T127D
Metal profile (closed)
<30 mm
Optimised For Material
Aluminium
Description
Jigsaw blades for metal. For mounting on a single-cam shank. Supplied with: 25 pieces optimized for material: Aluminium Sheet thickness solid panel: 3-15 mm Metal profile closed: <30 mm Type of cutting: Plunge cutting Saw blade material: HSS Tooth pitch: 3.0 mm Blade length: 100 mm Number of blades: 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.