Zoro Homepage

25 Pc Jigsaw Blade Set, Type: T318A

  • Mfr # 588410 T318A

  • Zoro # G214386881


product price: $74.49
/ea

Key Features

Material
HSS
Type
T318A
Optimised For Material
Steel
Metal profile (closed)
<65 mm
Sheet thickness (solid panel)
1-3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588410 T318A
Zoro #
G214386881
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
132 mm
Sheet thickness (solid panel)
1-3 mm

Details

Item
Jigsaw blade
Material
HSS
Teeth per Inch
1.2 mm
Number of Pieces
25
Type
T318A
Optimised For Material
Steel
Metal profile (closed)
<65 mm

Description

Jigsaw blades for metal. For mounting on a single-cam shank. Supplied with: 25 pieces optimized for material: Steel Sheet thickness solid panel: 1-3 mm Metal profile closed: <65 mm Type of cutting: Plunge cutting Saw blade material: HSS Tooth pitch: 1.2 mm Blade length: 132 mm Number of blades: 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.