Zoro Homepage

28 Pc 1/4 inch Drive Socket Set in Foam, 3.5 mm to 13 mm

  • Mfr # 953624 28

  • Zoro # G014371766


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
28
Width
150 mm
Depth
400 mm
Version
With socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953624 28
Zoro #
G014371766
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 in
Width
150 mm
Depth
400 mm
Height
75 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
28
Version
With socket

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 953624: 1 pc. GARANT ratchet No. 632025 size 1/4: 1 pc. GARANT extension No. 632429 size 100, 150: 1 pc. each GARANT spinner handle No. 632829 size 146: 1 pc. GARANT T-handle No. 633029 size 116: 1 pc. GARANT universal joint No. 633529 size 1/4: 1 pc. GARANT hexagon key L-wrench set No. 627132 size 9: 1 pc. GARANT hexagon socket No. 631029 size 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13: 1 pc. each Square drive: 1/4 in Width: 150 mm Depth: 400 mm Width in G: 6 Depth in G: 16 Weight: 1.025 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.