Zoro Homepage

3 Compartment Container for Perforated Boards

  • Mfr # 955785 73

  • Zoro # G111470010


product price: $36.39
/ea

Key Features

Height
110 mm
Overall Width
73 mm
Series
Easyfix
Overall Depth
73 mm
Usable Height
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955785 73
Zoro #
G111470010
UPC #
-
Country of Origin
Germany

Dimensions

Height
110 mm
Overall Width
73 mm
Overall Depth
73 mm
Usable Height
73 mm

Details

Item
Small parts storage bins
Series
Easyfix

Description

3 Compartment Container for Garant Easyfix Perforated Boards. Version: Plastic box for handy storage of pliers- scissors- pins- cutters. 2 small compartments and 1 large compartment. Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Supplied with: All the associated base plates. Height: 110 mm Width: 73 mm Depth: 73 mm Usable height: 73 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.