Zoro Homepage

3 Pc Insulated Pliers Set in Foam

  • Mfr # 954515 3

  • Zoro # G914387744


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Depth
250 mm
Overall Thickness
30 mm
Height
75 mm
Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954515 3
Zoro #
G914387744
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
250 mm
Overall Thickness
30 mm
Height
75 mm
Width
200 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
3
Version
With VDE tool fully insulated

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 954515: 1 pc. GARANT vanadium combination pliers No. 701710 size 180: 1 pc. GARANT snipe-nose pliers No. 713310 size 200: 1 pc. GARANT side cutter No. 725310 size 160: 1 pc. Degree of fill of a drawer in units: 8x10 Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.