
30 Degree Chamfer Mill, with Weldon Shank, 10mm Diameter, 2 Inserts
Mfr # 216550 10
Zoro # G516115523
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Coolant Through
Yes
Shank Dia.
10.4 mm
Shank Diameter
25 mm
Overall Length
100 mm
Shank Type
Weldon shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216550 10
Zoro #
G516115523
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
10.4 mm
Shank Diameter
25 mm
Overall Length
100 mm
Max. Chamfering Dia.
32.5 mm
Details
Coolant Through
Yes
Item
Indexable end mill
Shank Type
Weldon shank
Cutting Angle
45°
Insert Screw
219844 (15IP; 3.0 Nm)
Tool Exchange
PowerCard
Dia
10 mm
Number of Teeth
2
Overhang
42 mm
Description
Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 2D: 10.4 mm maximum chamferingDmax: 32.5 mm Overhang L1: 42 mm Overall length Ltot: 100 mm ShankDs h6: 25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.