Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Degree Chamfer Mill, with Weldon Shank, 16mm Diameter, 2 Inserts

  • Mfr # 216552 16

  • Zoro # G516115462


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Weldon shank
Insert Screw
219795 1 (8IP; 1.2 Nm)
Overall Length
90 mm
Coolant Through
Yes
Shank Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216552 16
Zoro #
G516115462
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
90 mm
Shank Diameter
20 mm
Shank Dia.
15.8 mm
Max. Chamfering Dia.
26 mm

Details

Shank Type
Weldon shank
Insert Screw
219795 1 (8IP; 1.2 Nm)
Coolant Through
Yes
Item
Indexable end mill
Overhang
35 mm
Dia
16 mm
Tool Exchange
PowerCard
Number of Teeth
2

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of cutting edges Z: 2D: 15.8 mm maximum chamferingDmax: 26 mm Overhang L1: 35 mm Overall length Ltot: 90 mm ShankDs h6: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.