Zoro Homepage

30 Degree Chamfer Mill, with Weldon Shank, 1mm Diameter, 1 Inserts

  • Mfr # 216550 1

  • Zoro # G016115528


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
12 mm
Insert Screw
219795 1 (8IP; 1.2 Nm)
Shank Type
Weldon shank
Shank Dia.
1.2 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216550 1
Zoro #
G016115528
UPC #
-
Country of Origin
Italy

Dimensions

Shank Diameter
12 mm
Shank Dia.
1.2 mm
Overall Length
70 mm
Max. Chamfering Dia.
16 mm

Details

Insert Screw
219795 1 (8IP; 1.2 Nm)
Shank Type
Weldon shank
Coolant Through
Yes
Item
Indexable end mill
Cutting Angle
45°
Tool Exchange
PowerCard
Dia
1 mm
Number of Teeth
1
Overhang
20 mm

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of cutting edges Z: 1D: 1.2 mm maximum chamferingDmax: 16 mm Overhang L1: 20 mm Overall length Ltot: 70 mm ShankDs h6: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.