
30 Degree Chamfer Mill, with Weldon Shank, 20mm Diameter, 2 Inserts
Mfr # 216552 20
Zoro # G216115489
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
20 mm
Coolant Through
Yes
Shank Diameter
25 mm
Insert Screw
219844 (15IP; 3.0 Nm)
Shank Type
Weldon shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216552 20
Zoro #
G216115489
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
20 mm
Shank Diameter
25 mm
Overall Length
100 mm
Max. Chamfering Dia.
35 mm
Details
Coolant Through
Yes
Item
Indexable end mill
Insert Screw
219844 (15IP; 3.0 Nm)
Shank Type
Weldon shank
Dia
20 mm
Overhang
39 mm
Tool Exchange
PowerCard
Number of Teeth
2
Description
Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 2D: 20 mm maximum chamferingDmax: 35 mm Overhang L1: 39 mm Overall length Ltot: 100 mm ShankDs h6: 25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.