
30 Degree Chamfer Mill, with Weldon Shank, 5mm Diameter, 1 Inserts
Mfr # 216552 5
Zoro # G316115778
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Overall Length
70 mm
Insert Screw
219795 1 (8IP; 1.2 Nm)
Shank Diameter
12 mm
Coolant Through
Yes
Shank Type
Weldon shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216552 5
Zoro #
G316115778
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
70 mm
Shank Diameter
12 mm
Shank Dia.
5.4 mm
Max. Chamfering Dia.
16 mm
Details
Insert Screw
219795 1 (8IP; 1.2 Nm)
Item
Indexable end mill
Coolant Through
Yes
Shank Type
Weldon shank
Number of Teeth
1
Overhang
20 mm
Tool Exchange
PowerCard
Dia
5 mm
Description
Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of cutting edges Z: 1D: 5.4 mm maximum chamferingDmax: 16 mm Overhang L1: 20 mm Overall length Ltot: 70 mm ShankDs h6: 12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.