Zoro Homepage

30 Degree Chamfer Mill, with Weldon Shank, 6mm Diameter, 2 Cutting Edges

  • Mfr # 216548 6

  • Zoro # G016115535


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219844 (15IP; 3.0 Nm)
Overall Length
100 mm
Shank Type
Weldon shank
Shank Dia.
6 mm
Cutting Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216548 6
Zoro #
G016115535
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
100 mm
Shank Dia.
6 mm
Shank Diameter
25 mm
Max. Chamfering Dia.
32 mm

Details

Insert Screw
219844 (15IP; 3.0 Nm)
Shank Type
Weldon shank
Cutting Angle
30°
Coolant Through
Yes
Item
Indexable end mill
Overhang
38 mm
Number of Teeth
2
Tool Exchange
PowerCard

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 2D: 6 mm maximum chamferingDmax: 32 mm Overhang L1: 38 mm Overall length Ltot: 100 mm ShankDs h6: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.