Zoro Homepage

30 Degree Milling Insert for Thread Milling, 2mm Pitch

  • Mfr # 217302 2

  • Zoro # G016115634


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
right-hand and left-hand
Application
Internal
Grade
HB7720
Insert Material
Carbide
Insert Geometry
Full profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217302 2
Zoro #
G016115634
UPC #
-
Country of Origin
Germany

Dimensions

External Dia.
11.7 mm
Depth
1.25 mm

Details

Cutting Direction
right-hand and left-hand
Item
Cutter insert for circular milling
Application
Internal
Grade
HB7720
Insert Material
Carbide
Insert Geometry
Full profile
Number of Clamping Slots
3
Flank Angle
30°
Number of Teeth
3
Thread Pitch
2 mm
Thread profile
Full profile
Type
P12
Correction Factor
2.5
Full Profile
Yes

Description

Note: Do not use with circular mill No. 217252 size 27L. Cutting direction: right-hand and left-hand Number of cutting edges Z: 3 Insert geometry: Full profile Application: Internal ExternalD: 11.7 mm Depth t: 1.25 mm for threads : Tr16x2 - Tr20x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.