Zoro Homepage

30 Degree Milling Insert for Thread Milling, 3mm Pitch

  • Mfr # 217305 3

  • Zoro # G816115643


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Application
Internal
Grade
HB7720
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Thread profile
Full profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217305 3
Zoro #
G816115643
UPC #
-
Country of Origin
Germany

Dimensions

Depth
1.75 mm
External Dia.
11 mm

Details

Application
Internal
Grade
HB7720
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Item
Cutter insert for circular milling
Thread profile
Full profile
Full Profile
Yes
Number of Clamping Slots
3
Correction Factor
2.5
Insert Geometry
Full profile
Type
P12
Flank Angle
30°
Thread Pitch
3 mm
Number of Teeth
3

Description

Note: Do not use with circular mill No. 217252 size 27L. Cutting direction: right-hand and left-hand Number of cutting edges Z: 3 Insert geometry: Full profile Application: Internal ExternalD: 11 mm Depth t: 1.75 mm for threads : Tr18x3 - Tr20x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.