Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Degree Milling Insert for Thread Milling, 6mm Pitch

  • Mfr # 217314 6

  • Zoro # G616115515


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Grade
HB7720
Cutting Direction
right-hand and left-hand
Application
Internal
Thread Pitch
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217314 6
Zoro #
G616115515
UPC #
-
Country of Origin
Germany

Dimensions

External Dia.
16.2 mm
Depth
3.5 mm

Details

Item
Cutter insert for circular milling
Insert Material
Carbide
Grade
HB7720
Cutting Direction
right-hand and left-hand
Application
Internal
Thread Pitch
6 mm
Thread profile
Full profile
Correction Factor
2.5
Type
P16
Insert Geometry
Full profile
Full Profile
Yes
Number of Clamping Slots
3
Flank Angle
30°
Number of Teeth
3

Description

Note: Do not use with circular mill No. 217252 size 27L. Cutting direction: right-hand and left-hand Number of cutting edges Z: 3 Insert geometry: Full profile Application: Internal ExternalD: 16.2 mm Depth t: 3.5 mm for threads : Tr30x6 - Tr32x6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.