Zoro Homepage

30 Degree Milling Insert for Thread Milling, 7mm Pitch

  • Mfr # 217321 7

  • Zoro # G616115539


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Application
Internal
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Grade
HB7720
Full Profile
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217321 7
Zoro #
G616115539
UPC #
-
Country of Origin
Germany

Dimensions

External Dia.
22 mm
Depth
4 mm

Details

Application
Internal
Item
Cutter insert for circular milling
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Grade
HB7720
Full Profile
Yes
Correction Factor
2.5
Number of Teeth
3
Thread profile
Full profile
Number of Clamping Slots
3
Insert Geometry
Full profile
Type
P26
Thread Pitch
7 mm
Flank Angle
30°

Description

Note: Do not use with circular mill No. 217252 size 27L. Cutting direction: right-hand and left-hand Number of cutting edges Z: 3 Insert geometry: Full profile Application: Internal ExternalD: 22 mm Depth t: 4 mm for threads : Tr38x7 - Tr42x7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.