Zoro Homepage

32 Pc 1/2 inch Drive Socket Set, 12 pt, 8 mm to 34 mm

  • Mfr # 638012 6

  • Zoro # G014371049


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Width across flats range, hexagon sockets
8-34 mm
Width
294 mm
Width across flats range, hexagon wrenches
4-14 mm
Height
61 mm
Degree of fill of a drawer in units
8×20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638012 6
Zoro #
G014371049
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width across flats range, hexagon sockets
8-34 mm
Width
294 mm
Width across flats range, hexagon wrenches
4-14 mm
Height
61 mm
Overall Length
510 mm

Details

Item
Hexagon screwdriver
Type
6
Degree of fill of a drawer in units
8×20

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. With hexagon sockets No. 642229. Application: For hexagon head screws / nuts with thread M6 M22 and hexagon socket head screws with thread M5 M18. Material: Chrome vanadium steel, chrome-plated. Supplied with: Hexagon socket: 18 pcs. size 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34 mm Hexagon screwdriver bits: 8 pcs. No. 643229 size 4, 5, 6, 7, 8, 10, 12, 14 T-handle: 1 pc. 641329 size 295 Extensions: 3 pcs. No. 641029 size 75, 125, 250 1 each hexagon socket: 1 pc. No. 641629 size 1/2 Ratchet: 1 pc. No. 640025 size 1/2 Presented in: ABS plastic box Note: The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2x3/1 or 2 pieces of small parts storage bins No. 951251 size 2x6/1 not included in the scope of supply. Degree of fill of a drawer in units: 8x20 Height: 61 mm Square drive: 1/2 in Width across flats range, hexagon sockets: 8-34 mm Width across flats range, hexagon wrenches: 4-14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.