Zoro Homepage

32 Pc 1/2 inch Drive Socket Set in Foam, 8 mm to 34 mm

  • Mfr # 953857 32

  • Zoro # G914371576


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
32
Width
250 mm
Height
100 mm
Depth
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953857 32
Zoro #
G914371576
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Width
250 mm
Height
100 mm
Depth
600 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
32
Version
With socket

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 953857: 1 pc. GARANT reversible ratchet, No. 640025 size 1/2: 1 pc. GARANT extension No. 641029 size 75, 125, 250: 1 pc. each GARANT T-handle No. 641329 size 295: 1 pc. GARANT universal joint No. 641629 size 1/2: 1 pc. GARANT hexagon socket No. 642229 size 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34: 1 pc. each GARANT hexagon screwdriver bit No. 643229 size 4, 5, 6, 7, 8, 10, 12, 14: 1 pc. each Smallest suitable drawer front height: 100 mm Width: 250 mm Depth: 600 mm Width in G: 10 Depth in G: 24 Weight: 4.26 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.