Zoro Homepage

32 Pc 1/2 inch Drive Socket Set in L-Boxx, 8 mm to 34 mm

  • Mfr # 685550 32

  • Zoro # G114371994


product price: $541.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685550 32
Zoro #
G114371994
UPC #
-
Country of Origin
Germany

Description

Modular plastic L-BOXX case of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. Lid can be loaded to 100 kg, loading capacity up to 25 kg. Supplied with: Bi-hexagon sockets: 1 pc. each No. 642129 size 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34 Hexagon screwdriver bits: 1 pc. each No. 643229 size 4, 5, 6, 7, 8, 10, 12, 14 T-handle: 1 pc. No. 641329 size 295 Extension: 1 pc. each No. 641029 size 75, 125, 250 Universal joint: 1 pc. No. 641629 size 1/2 Ratchet: 1 pc. No. 640025 size 1/2 Lid inlay: 1 pc. No. 693352 Storage in: L-BOXX No. 693330 size 102 Note: Supplied with tools sorted in L-BOXX. The suitable roller trolley for transporting up to 5 items of the L-BOXX size 102 is available under No. 693370 size 5. Square drive: 1/2 in Weight: 6.6 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.