Zoro Homepage

32 Pc Torsion Bit Set

  • Mfr # 676160

  • Zoro # G814501066


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shank Size
6.3 mm
Overall Length
127 mm
Drive tool
Bit ratchet, 1/4 inch
Width
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676160
Zoro #
G814501066
UPC #
-
Country of Origin
Czechia

Dimensions

Shank Size
6.3 mm
Overall Length
127 mm
Width
85 mm

Details

Item
Hexagon screwdriver
Drive tool
Bit ratchet, 1/4 inch

Description

System box of virtually indestructible ABS plastic with integral hinges and snap fastener. The bits are widely spaced so that when the box is open they can be easily accessed and taken out. Practical Kraftform Kompakt set of bits and drive tool for manual and machine drives. Kraftform handle with quick-change holder for 1/4 inch bits with C 6.3 and E 6.3 shank. Content: Assorted bits C 6.3 1/4 inch, 1 coupling shank, 1 adaptor, 1 bit ratchet Content: Bits, length 25 mm, C 6.3, for Phillips: No. 675105 1 pc. each size 1/25, 2/25, 3/25 Bits, length 25 mm, C 6.3, for Pozidriv: No. 675115 2 pcs. each size 1/25, 2/25, 3/25 Bits, length 25 mm, C 6.3, for hex socket: No. 675125 1 pc. size 2.5, 3, 4, 5, 6 Bits, length 25 mm, C 6.3, for internal Torx: No. 675155 2 pcs. each size TX10, TX15, TX20, TX25, TX30, TX40 Bits, length 25 mm, C 6.3, for slot-head: 1 pc. size 4x0.5, 5.5x1, 6.5x1.2 adapter: 1 pc. 1/4 inch square socket 1/4 inch bit holder Quick-release adaptor: 1 pc. No. 675050 size 6.3 Bit ratchet, 1/4 inch: 1 pc. No. 676690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.