Zoro Homepage

34 Pc Shop Tool Set in Foam

  • Mfr # 955009 34

  • Zoro # G914556768


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
34
Depth
400 mm
Width
500 mm
Version
For roller cabinet drawer
Thickness
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955009 34
Zoro #
G914556768
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
400 mm
Width
500 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
34
Version
For roller cabinet drawer

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thus indicates any missing tools. Suitable for: GARANT roller cabinets with full extension drawers and a drawer module of 20 G x 16 G or 500 x 400 mm W x D. Roller cabinets No. 914520 914582. Supplied with: Rigid foam inlay, empty No. 952001 size 955009: 1 pc. GARANT combination wrench No. 613600 size 5.5, 7, 8, 10, 13, 16, 17, 18, 19: 1 pc. each GARANT reversible ratchet, No. 640025 size 1/2: 1 pc. GARANT extension 1/2 inch No. 641029 size 125, 250: 1 pc. each GARANT T-handle 1/2 inch No. 641329 size 295: 1 pc. GARANT universal joint No. 641629 size 1/2: 1 pc. GARANT hexagon socket No. 642325 size 13, 14, 15, 16, 17, 18, 19, 21, 22, 24: 1 pc. each GARANT bi-hex socket, long, No. 642529 size 17, 19, 21: 1 pc. each GARANT screwdriver for slot-head No. 660032 size 3.5, 5.5: 1 pc. each GARANT screwdriver for Phillips No. 667702 size 1, 2: 1 pc. each GARANT engineers hammer No. 750110 size 300: 1 pc. GARANT combination pliers No. 700940 size 180: 1 pc. GARANT water pump pliers No. 706001 size 250: 1 pc. suitable for workstations and storage equipment: Roller cabinet Drawer usable area in G: 20x16 Width: 500 mm Depth: 400 mm Width in G: 20 Depth in G: 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.