Zoro Homepage

35 Pc 1/2 inch Drive Socket Set, with Surface Drive, 6 pt, 8 mm to 34 mm

  • Mfr # 638025 SD

  • Zoro # G614371456


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Width
294 mm
Hexagon socket profile
Surfacedrive
Square with Wobble-Fix
with angle of inclination
Width across flats range, hexagon wrenches
4-14 mm
Overall Length
510 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638025 SD
Zoro #
G614371456
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
294 mm
Width across flats range, hexagon wrenches
4-14 mm
Overall Length
510 mm
Width across flats range, Surface Drive
8-34 mm
Height
61 mm

Details

Item
Hexagon socket
Hexagon socket profile
Surfacedrive
Square with Wobble-Fix
with angle of inclination
Degree of fill of a drawer in units
8×20

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. The Surface Drive profile works directly on the faces of the nuts and bolts, weaker corners are protected. Even intermediate sizes e.g. inch size bolts and worn bolt heads can be tightened or released using the Surface Drive profile. The Wobble-Fix extensions allow use at an angle and can be secured by clicking into place. Application: For hexagon head screws / nuts with thread M5 M22 and 1/4 7/8 inch American inch size and hexagon socket head screws with thread M5 M18. Material: Chrome vanadium steel, chrome-plated. Supplied with: Hexagon sockets, Surface Drive: 19 pcs. No. 642325 size 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34 Hexagon screwdriver sockets: 8 pcs. No. 643229 size 4, 5, 6, 7, 8, 10, 12, 14 T-handle: 1 pc. No. 641329 size 295 Extensions Wobble-Fix: 2 pcs. No. 641129 size 125, 250 Universal joint: 1 pc. No. 641629 size 1/2 Ratchet: 1 pc. No. 640025 size 1/2 Converter: 1 pc. similar to No. 650002 size 5 drive input hexagon 7/16 inch E 11.2 drive output square 1/2 inch Adapters: 2 pcs. similar to No. 649500 drive input square socket 3/8 inch drive output square 1/2 inch drive input square socket 1/2 inch drive output square 3/8 inch Presented in: ABS plastic box Note: The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2x3/1 or 2 pieces of small parts storage bins No. 951251 size 2x6/1 not included in the scope of supply. Degree of fill of a drawer in units: 8x20 Height: 61 mm Square drive: 1/2 in Width across flats range, Surface Drive: 8-34 mm Width across flats range, hexagon wrenches: 4-14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.