Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

350 mm Circular Saw Blade, Carbide Tipped, 30 mm Bore Diameter

  • Mfr # 584095 350

  • Zoro # G914386730


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
2.4 mm
Arbor Hole Size
30 mm
Number of teeth
80
Drive holes number/Diameter/pitch circle
2/10/60 and 2/11/63 and 2/12/64 and 2/7/42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584095 350
Zoro #
G914386730
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
350 mm
Cutting Depth
2.4 mm
Arbor Hole Size
30 mm
Drive holes number/Diameter/pitch circle
2/10/60 and 2/11/63 and 2/12/64 and 2/7/42 mm

Details

Item
Circular saw blade
Number of teeth
80

Description

Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: For circular, cross-cut, compound, and mitre saws. Universal circular saw blade for cutting a wide range of materials such as steel flats and angle sections, aluminium and other non-ferrous metals. Flat teeth with bevel up to 250 mm, alternating set with bevel from 300 mm. Note: Further circular saw blades can be found in Group 17. Bore : 30 mm Drive holes number//pitch circle: 2/10/60 and 2/11/63 and 2/12/64 and 2/7/42 mm Number of teeth: 80 Width of cut B: 2.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.