Zoro Homepage

37 Pc 3/8 inch Drive Socket Set, 12 pt, 8 mm to 19 mm

  • Mfr # 634799 12

  • Zoro # G714371424


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Degree of fill of a drawer in units
8×20
Width across flats range, bi-hex sockets
8-19 mm
Height
61 mm
Width
294 mm
Overall Length
510 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634799 12
Zoro #
G714371424
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width across flats range, bi-hex sockets
8-19 mm
Height
61 mm
Width
294 mm
Overall Length
510 mm
Width across flats range, hexagon wrenches
4-10 mm

Details

Item
Hexagon screwdriver
Degree of fill of a drawer in units
8×20

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. Application: For hexagon head screws / nuts with thread M5 M12, for external Torx with thread M4 M12, for socket head screws with thread M5 M12, for internal Torx with thread M3 M8. Material: Chrome vanadium steel, chrome-plated. Supplied with: Bi-hexagon sockets: 11 pcs. No. 637029 size 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 Sockets for Torx: 7 pcs. size E5, E6, E7, E8, E10, E12, E14 Screwdriver sockets, hexagon: 6 pcs. No. 637629 size 4, 5, 6, 7, 8, 10 Screwdriver sockets for Torx: 8 pcs. size TX9, TX10, TX15, TX20, TX25, TX27, TX30, TX40 T-handle: 1 pc. No. 635729 Extensions: 2 pcs. No. 635429 size 75, 240 Universal joint: 1 pc. No. 636229 Ratchet: 1 pc. No. 635025 Storage in: ABS plastic box Note: The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2x3/1 or 2 pieces of small parts storage bins No. 951251 size 2x6/1 not included in the scope of supply. Degree of fill of a drawer in units: 8x20 Height: 61 mm Square drive: 3/8 in Width across flats range, bi-hex sockets: 8-19 mm Width across flats range, hexagon wrenches: 4-10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.