Zoro Homepage

3/8 inch Drive Bit Socket, 10mm, 637629 10

  • Mfr # 637629 10

  • Zoro # G011460883


product price: $11.99
/ea

Key Features

Drive Size
3/8 in
Overall Length
46 mm
Socket Type
Hex Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637629 10
Zoro #
G011460883
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
46 mm
Size
10 mm

Details

Item
Hex Bit Socket
Socket Type
Hex Bit

Description

3/8 inch Drive Bit Socket, 10mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Internal square to DIN 3120. Bit made from high-alloy special steel- bright finished. Standard: DIN 7422 Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in Dia drive end: 19 mm Length: 46 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.