Zoro Homepage

3/8 inch Drive Bit Socket, 3mm, 637629 3

  • Mfr # 637629 3

  • Zoro # G514371969


product price: $9.65
/ea

Key Features

Overall Length
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637629 3
Zoro #
G514371969
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
46 mm

Details

Item
Bit Socket

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120. Bit made from high-alloy special steel, bright finished. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Note: GARANT and HOLEX hexagon bits are available also in imperial sizes from our eShop GARANT: No. 637632, HOLEX: No. 637622. Square drive: 3/8 in drive end: 19 mm Length: 46 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.