Zoro Homepage

3/8 inch Drive Bit Socket, 5/32 inch, 637632.15625

  • Mfr # 637632 5/32

  • Zoro # G409578671


product price: $8.65
/ea

Key Features

Drive Size
3/8 in
Overall Length
47 mm
Hex Size
5/32 in
Drive End Diameter
19 mm
Socket Type
Hex Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637632 5/32
Zoro #
G409578671
UPC #
4062406310073
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
47 mm
Hex Size
5/32 in
Drive End Diameter
19 mm

Details

Item
Socket Insert - Hex Bit
Socket Type
Hex Bit

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Bit made from high-alloy special steel- bright finished. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive end: 19 mm Length: 47 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.