
3/8 inch Drive Bit Socket, 8mm, 637629 8
Mfr # 637629 8
Zoro # G611460818
product price: $10.79
/eaKey Features
Drive Size
3/8 in
Overall Length
46 mm
Socket Type
Hex Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637629 8
Zoro #
G611460818
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
46 mm
Size
8 mm
Details
Item
Hex Bit Socket
Socket Type
Hex Bit
Description
3/8 inch Drive Bit Socket, 8mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Internal square to DIN 3120. Bit made from high-alloy special steel- bright finished. Standard: DIN 7422 Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in Dia drive end: 19 mm Length: 46 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.