Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 inch Drive Socket, 12 pt, 15 mm

  • Mfr # 637029 15

  • Zoro # G114371178


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Size
15 mm
Overall Length
27 mm
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637029 15
Zoro #
G114371178
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
15 mm
Overall Length
27 mm

Details

Item
Socket
Number of Points
12

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Standard: DIN 3124 Material: Chrome vanadium steel, chrome-plated. Square drive: 3/8 in drive output end: 20.9 mm Length: 27 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.