Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 inch Drive Socket, 12 pt, 3/8 inch

  • Mfr # 637032 3/8

  • Zoro # G209573203


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Size
3/8 in
Overall Length
25.5 mm
Number of Points
12
Socket Type
Standard
Width Across Flats
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637032 3/8
Zoro #
G209573203
UPC #
4062406309954
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
3/8 in
Overall Length
25.5 mm
Width Across Flats
3/8 in
Drive Output End Diameter
14.3 mm

Details

Item
Socket
Number of Points
12
Socket Type
Standard

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive output end: 14.3 mm Length: 25.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.