Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 inch Drive Socket, 6 pt, 1 inch, 637232 1

  • Mfr # 637232 1

  • Zoro # G409578428


product price: $7.69
/ea

Key Features

Overall Length
31 mm
Number of Points
6
Socket Type
Standard
Drive Output End Diameter
34 mm
Width Across Flats
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637232 1
Zoro #
G409578428
UPC #
4062406309916
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
1 in
Overall Length
31 mm
Drive Output End Diameter
34 mm
Width Across Flats
1 in

Details

Item
Socket
Number of Points
6
Socket Type
Standard

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in Width across flats: 1 in dia drive output end: 34 mm Length: 31 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.