
3/8 inch Drive Socket, with Surface Drive, 6 pt, 11 mm
Mfr # 637125 11
Zoro # G114371024
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Size
11 mm
Finish
Chrome-Plated
Number of Points
6
Standards
DIN 3124
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637125 11
Zoro #
G114371024
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
11 mm
Overall Length
25.5 mm
Diameter
15.9 mm
Details
Item
Socket
Finish
Chrome-Plated
Number of Points
6
Standards
DIN 3124
Material
Chrome vanadium steel
Hexagon socket profile
Surfacedrive
Description
Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120. The Surface Drive socket allows a tighter fit and higher effectiveness. The pressure works directly on the faces of the nuts and bolts, weaker corners are protected. Intermediate sizes e.g. in inches A/F, BSF, BSW and rounded heads can be tightened or loosened using the Surface Drive. Material: Chrome vanadium steel, chrome-plated. Material: Chrome vanadium steel Width across flats: 7/16 in Width across flats: 13/32 in drive output end: 15.9 mm Length: 25.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.