Zoro Homepage

3/8 inch Drive Spark Plug Socket, 20.8 mm

  • Mfr # 637329 20,8

  • Zoro # G614371821


product price: $11.15
/ea

Key Features

Overall Length
65 mm
Diameter
27.2 mm
Retention mechanism for spark plugs
Rubber retainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637329 20,8
Zoro #
G614371821
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
20.8 mm
Overall Length
65 mm
Diameter
27.2 mm

Details

Item
Bi-hex socket
Retention mechanism for spark plugs
Rubber retainer

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Bi-hex sockets. Material: Chrome vanadium steel, chrome-plated. Square drive: 3/8 in drive output end: 27.2 mm Length: 65 mm Retention mechanism for spark plugs: Rubber retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.