Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 inch Extension, Overall Length: 75mm

  • Mfr # 635429 75

  • Zoro # G311461016


product price: $8.55
/ea

Key Features

Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635429 75
Zoro #
G311461016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
75 mm

Details

Item
Extension

Description

3/8 inch Extension, Overall Length: 75mm. Version: Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 3/8 in overall length: 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.