Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38 Pc 1/4 inch , 1/2 inch Drive Socket Set, 6 pt, 4 mm to 30 mm

  • Mfr # 630012 6

  • Zoro # G514371020


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Degree of fill of a drawer in units
8×20
Overall Length
510 mm
Width
294 mm
Height
61 mm
Width across flats range, hexagon sockets
4-30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630012 6
Zoro #
G514371020
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
510 mm
Width
294 mm
Height
61 mm
Width across flats range, hexagon sockets
4-30 mm
Width across flats range, hexagon wrenches
3-14 mm

Details

Item
Hexagon socket
Degree of fill of a drawer in units
8×20

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. Application: For external hexagon screws / nuts with thread M2 M20. For hexagon socket head screws with thread M4 M18. Material: Chrome vanadium steel, chrome-plated. Supplied with: 1/4 inch hexagon socket set: 9 pcs. No. 631029 size 4, 5, 5.5, 6, 7, 8, 9, 10, 11 1/2 inch hexagon socket set: 10 pcs. No. 642229 size 13, 16, 17, 18, 19, 21, 22, 24, 27, 30 1/4 inch hexagon screwdriver bits: 3 pcs. No. 631729 size 3, 4, 5 1/2 inch hexagon screwdriver bits: 5 pcs. No. 643229 size 6, 8, 10, 12, 14 1/4 inch tommy-bar: 1 pc. No. 633029 size 116 1/2 inch tommy-bar: 1 pc. No. 641329 size 295 1/4 inch spinner handle: 1 pc. No. 632829 size 1/4 1/4 inch extensions: 2 pcs. No. 632429 size 50, 150 1/2 inch extensions: 2 pcs. No. 641029 size 130, 255 1/4 inch universal joint: 1 pc. No. 633529 size 1/4 1/2 inch universal joint: 1 pc. No. 641629 size 1/2 1/4 inch ratchet: 1 pc. No. 632025 size 1/4 1/2 inch ratchet: 1 pc. No. 640025 size 1/2 Storage in: ABS plastic box Note: The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2x3/1 not included in the scope of supply. Degree of fill of a drawer in units: 8x20 Height: 61 mm Square drive: 1/2 in Square drive: 1/4 in Width across flats range, hexagon sockets: 4-30 mm Width across flats range, hexagon wrenches: 3-14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.