Zoro Homepage

3/8in-19 HSS Round Die, for Whitworth Pipe Threads, Closed/Pre-Slit Form

  • Mfr # 142050 G3/8

  • Zoro # G614389727


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Thread Type
G
Die Material
HSS
Size
G3/8 mm
Standards
EN 24231
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142050 G3/8
Zoro #
G614389727
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
3/8"-19
Size
G3/8 mm

Details

Item
Die
Thread Type
G
Die Material
HSS
Standards
EN 24231

Description

Closed, pre-slit form, with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For Whitworth parallel pipe threads DIN ISO 228/1 Standard: EN 24231 Threads per inch: 19 Thread Dia. 16.66 mm External Dia. 45 mm Height: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.