Zoro Homepage

39 Pc 1/4 inch Drive Socket Set, 6 pt, 4 mm to 13 mm

  • Mfr # 630299 6

  • Zoro # G014371414


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Height
45 mm
Width
147 mm
Width across flats range, hexagon wrenches
3-8 mm
Width across flats range, hexagon sockets
4-13 mm
Degree of fill of a drawer in units
5×10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630299 6
Zoro #
G014371414
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
45 mm
Width
147 mm
Width across flats range, hexagon wrenches
3-8 mm
Width across flats range, hexagon sockets
4-13 mm
Overall Length
257 mm

Details

Item
Hexagon screwdriver
Degree of fill of a drawer in units
5×10

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. System box of virtually indestructible ABS plastic with integral hinges and innovative, easy-to-use snap fastener. All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. Application: For external hexagon screws / nuts with thread M2 M8 and for hexagon socket head screws with thread M4 M10. For Pozidriv and Phillips screws with thread M2 M6, slot-head screws with thread M2 M4 and for internal Torx screws with thread M2.5 M8. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets single hexagon: 12 pcs. No. 631029 size 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 Bits, C 6.3, for hex socket: 5 pcs. similar to No. 675240 size 3, 4, 5, 6, 8 Bits, C 6.3, for Phillips: 3 pcs. similar to No. 675310 size 1, 2, 3 Bit, C 6.3, for Pozidriv: 1 pc. similar to No. 675320 size 2 Bits, C 6.3, for slot-head: 4 pcs. similar to No. 675250 size 3, 4, 5.5, 6.5 Bits, C 6.3, for internal Torx: 8 pcs. similar to No. 675340 size TX8, TX9, TX10, TX15, TX20, TX25, TX30, TX40 Holder for bits: 1 pc. similar to No. 676800 size 4/4 Spinner handle: 1 pc. No. 632829 size 146 Extensions: 2 pcs. No. 632429 size 50, 100 Universal joint: 1 pc. No. 633529 size 1/4 Ratchet: 1 pc. No. 632025 size 1/4 Storage in: ABS plastic box Degree of fill of a drawer in units: 5x10 Height: 45 mm Square drive: 1/4 in Width across flats range, hexagon sockets: 4-13 mm Width across flats range, hexagon wrenches: 3-8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.